Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydranal-Solvent, Contains 2.5L

  • Mfr # 34812-2.5L

  • Zoro # G603562889


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
2.5L
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Volume
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34812-2.5L
Zoro #
G603562889
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5L

Details

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Item
Hydranal - Solvent CM
Shelf Life
24 mo
Volume
2.5 L
Shipping Restrictions
Hazard Class 6.1, PG III, UN2810
Chemical Formula
CH3OH
Product Type
Hydranal - Solvent CM
Chemical Grade
Lab
Storage Temperature
Ambient
Container Material
Polycoated
Form
Liquid
REMOVE - Previous PI Node
H
CAS Number
67-56-1
Container Type
Bottle
Application
Volumetric Two-Component KF Titration
MDL Number
MFCD00147198

Description

Hydranal - Solvent CM, CAS Number 67-56-1, Chemical Formula CH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 6.1, PG III, UN2810

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.