Zoro Homepage

Hydranal Water Standard

  • Mfr # 34828-6X40ML

  • Zoro # G803562160


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Vial
Chemical Container Material
Clear Glass
Chemical Container Size
40 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34828-6X40ML
Zoro #
G803562160
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
40 mL

Details

Shelf Life
24 mo
Item
Hydranal Water Standard
Chemical Container Type
Vial
Chemical Container Material
Clear Glass

Description

Hydranal Water Standard, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 40 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.