Zoro Homepage

Hydranal Water Standard, Contains 40mL

  • Mfr # 34828-40ML

  • Zoro # G203563156


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Vial
Shelf Life
24 mo
Chemical Container Size
40 mL
Application
Water Content Determination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34828-40ML
Zoro #
G203563156
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
40 mL

Details

Chemical Container Material
Clear Glass
Chemical Container Type
Vial
Item
Hydranal - Water Standard 1.0
Shelf Life
24 mo
Application
Water Content Determination
Container Material
Glass
Volume
40 mL
Storage Temperature
Ambient
Chemical Grade
Lab
CAS Number
100-66-3
Product Type
Hydranal - Water Standard 1.0
REMOVE - Previous PI Node
H
Quantity
40
Shipping Restrictions
Hazard Class 3, PG III, UN2222
Form
Liquid
Container Type
Vial

Description

Hydranal - Water Standard 1.0, Concentration Not Applicable, CAS Number 100-66-3, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Grade Lab, Chemical Container Size 40 mL, Chemical Family Type Standard, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG III, UN2222

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.