Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N, N-Dimethylformamide, AnalyticalGrd, PK6

  • Mfr # 076-1L

  • Zoro # G505999547


product price: $928.99
/pk 6, $154.83/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Special Information
Analytical Grade
Molecular Weight
73.1
Chemical Container Material
Clear Glass
Concentration
0.999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
076-1L
Zoro #
G505999547
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Special Information
Analytical Grade
Molecular Weight
73.1
Chemical Container Material
Clear Glass
Concentration
0.999
Shipping Restrictions
Hazard Class 3, PG III, UN2265
Item
N,N-Dimethylformamide
Product Type
N,N-Dimethylformamide
Chemical Formula
HCON(CH3)2
Shelf Life
18 mo
Chemical Grade
HPLC
CAS Number
68-12-2
Calibration Certificate
No
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Purity
99.9 %
Volume
1 L
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
D
MDL Number
MFCD00003284
Container Material
Glass
Storage Temperature
Ambient
Quantity
1
Application
Spectrophotometry

Description

N,N-Dimethylformamide, Concentration 0.999, CAS Number 68-12-2, Molecular Weight 73.1, Chemical Formula HCON(CH3)2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG III, UN2265, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.