Zoro Homepage

Water, LC-MS Grd, 1L, H2O, PK6

  • Mfr # LC365-1

  • Zoro # G2595601


product price: $418.99
/pk 6, $69.83/ea
Free Shipping & Returns

Key Features

Chemical Formula
H2O
Shipping Restrictions
N
Chemical Grade
HPLC
Molecular Weight
18
CAS Number
7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC365-1
Zoro #
G2595601
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Water
Chemical Formula
H2O
Shipping Restrictions
N
Chemical Grade
HPLC
Molecular Weight
18
CAS Number
7732-18-5
Special Information
LC-MS Grade
Calibration Certificate
No
Concentration
0.1%
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
18 mo
Features
LC-MS Tested, Low Solvent and Metal Impurities for Reduced Interference with Delicate, Minute or Unknown Samples, Minimal Organic and Trace Metal Contamination, which Results in Higher Ionization Efficiency, Lower Adduct Formation and Easier Data Interpretation
Application
LC-MS
Product Type
Water
REMOVE - Previous PI Node
W
Container Material
Glass
Purity
99 %
Storage Temperature
Ambient
Volume
1 L
Quantity
1
MDL Number
MFCD00011332
Container Type
Bottle
Form
Liquid

Description

Water, Concentration 0.1 Percent, CAS Number 7732-18-5, Molecular Weight 18, Chemical Formula H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions N, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.