Burner Assembly - BIC/BICA/ZIC, 10-1000 kW, Multi-Gas Compatible
- Mfr # KS74957763
- Zoro # G915417983
product price:Â
$
4,105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74957763
- Zoro #
- G915417983
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER INS,BRNR,BIO 100HB 235 37 is a burner assembly intended for installation in compatible heating and cooling systems per manufacturer specifications. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection. This burner may be used in various thermal applications as specified by the manufacturer.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature operations
- Is compatible with natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane, or low calorific value gases when installed according to manufacturer guidance
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.