Shop HONEYWELL
Create Account
Burner Component - BIC/BICA/ZIC, 10-1000 kW, Multi-Fuel, Steel/Aluminum
- Mfr # KS74972810
- Zoro # G015456967
product price:Â
$
2,540.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74972810
- Zoro #
- G015456967
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,BRNR,BIO 140 300/285 is a burner component classified under heating and cooling parts. It features a housing constructed from cast steel (BIC), aluminum (BICA), or sheet steel (ZIC) with a ceramic tube connection, suitable for installation in air and temperature control systems as specified by manufacturer guidelines.
Key features include:
- Burner sizes available from 50 to 200
- Capacity range: 10 to 1000 kW
- Compatible with cold air, hot air, flat flame, and high-temperature uses
- Compatible with the following fuel types: natural gas, coke oven gas, town gas, liquefied gases, biologically produced methane, or low calorific value gases when installed according to manufacturer specifications and applicable regulations
- Burner length options: 300 to 1200 mm
- Threaded gas connection
- Versions offered with integrated ignition lance and internal insulation in the housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.