Shop HONEYWELL
Create Account
Butterfly Valve - 10:1 Control Ratio, Flange Mount, Actuator Ready
- Mfr # KS88300842
- Zoro # G915380713
product price:
$
904.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300842
- Zoro #
- G915380713
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA100/65Z05 is a butterfly valve rated for control ratios up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and can be installed between two flanges. This valve type supports continuous control of air flow rates, with compatibility across various models for gas, hot air, or flue gas flow rate management.
Key features include:
- Control ratio capability up to 10:1
- Prepared for actuator IC 20 or IC 40 installation
- Suitable for fitting between two flanges
- Compatible with continuous adjustment of air flow rates (BVA, BVAF)
- Maximum operating pressure: 500 mbar; nominal diameter range DN 40 to DN 150; medium temperature range: -20°C to +60°C (for BVA, BVAF)
- Manual adjustment option available on select models
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.