Butterfly Valve - 10:1 Control Ratio, Flanged, Actuator Ready, DN40-150
- Mfr # KS88300186
- Zoro # G815380653
product price:
$
485.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300186
- Zoro #
- G815380653
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA40Z05V is a butterfly valve rated for control ratios up to 10:1. It is prepared for attachment of an actuator IC 20 or IC 40 and can be installed between two flanges. This valve type supports continuous control of air flow rates and can also be supplied with manual adjustment.
Key features include:
- Capable of modulating air flow rate within specified parameters (BVA, BVAF series)
- Control ratio capability up to 10:1
- Prepared for actuator attachment (IC 20 or IC 40)
- Installation between two flanges
- Maximum operating pressure: 500 mbar; nominal diameter range DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
- Manual adjustment option available upon request
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.