Butterfly Valve - 10:1 Control Ratio, Flanged, DN40-150

  • Mfr # KS88300513
  • Zoro # G315380641
product price: 
$
715.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300513
Zoro #
G315380641
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVA50/32Z05F is a butterfly valve rated for control of air flow rates, supporting control ratios up to 10:1. It is compatible with actuator models IC 20 or IC 40 and can be installed between two flanges. This valve series is intended for use in applications requiring continuous regulation requirements in various flow systems.

Key features include:

  • Supports control ratios up to 10:1
  • Compatible with actuators IC 20 and IC 40
  • Suitable for installation between two flanges
  • Intended for applications involving continuous air flow rate adjustment (BVA, BVAF)
  • Maximum operating pressure: 500 mbar; nominal diameter range DN 40 to DN 150; medium temperature range: -20°C to +60°C (for BVA, BVAF)
  • Manual adjustment option available on select models

Restrictions

Ratings & reviews