Butterfly Valve - 10:1 Control Ratio, Flanged, For IC Actuator, DN40-150

  • Mfr # KS88302720
  • Zoro # G215380611
product price: 
$
924.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88302720
Zoro #
G215380611
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVA100/80Z05F is a butterfly valve rated for control ratios up to 10:1. It is intended for installation between two flanges and is compatible with actuator models IC 20 or IC 40. This valve type is capable of continuous air flow rate adjustment within specified parameters.

Key features include:

  • Capable of continuous air flow rate adjustment within specified parameters.
  • Control ratio capability up to 10:1
  • Prepared for actuator attachment (IC 20 or IC 40)
  • Intended for fitting between two flanges
  • Maximum operating pressure (pu) of 500 mbar
  • Suitable for medium temperatures from -20°C to +60°C
  • Available in sizes DN 40 to DN 150

Restrictions

Ratings & reviews