Butterfly Valve - 2-1/2", ANSI Flange, Air/Gas, High Temp BVH Series

  • Mfr # KS88300173
  • Zoro # G215294680
product price: 
$
861.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300173
Zoro #
G215294680
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VLV,BFLY,2 1/2 ANSI FLG,AIR/GAS BVH 65W0 is a butterfly valve intended for use in controlling hot air or flue gas flow rates. This valve is prepared for actuator attachment (IC 20 or IC 40) and fits between two ANSI flanges. It supports control ratios up to 10:1 and is suitable for continuous or staged operation.

Key features include:

  • Intended for applications involving hot air or flue gas
  • Supports actuator mounting (IC 20/IC 40)
  • Fits between two ANSI flanges
  • Control ratio up to 10:1
  • Maximum pressure: BVH/BVHS models up to 150 mbar, DN 40 to DN 100
  • Medium temperature capability up to +450°C (BVH/BVHS)
  • Features a valve disc and stop bar configuration that achieves low leakage under specified conditions

Restrictions

Ratings & reviews