Butterfly Valve - 3" DN80, Gas Control, Flange Mount, Reduced Bore

  • Mfr # KS88300018
  • Zoro # G815293328
product price: 
$
1,242.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300018
Zoro #
G815293328
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VLV,BFLY,3 IN,DN80,BVGF 80/50Z05,RDCD BO is a butterfly valve rated for control of gas flow rates within specified parameters. It features a nominal diameter of DN80 (3 inches) and is prepared for actuator attachment (IC 20 or IC 40), allowing integration into automated systems. This valve is intended to be installed between two flanges and supports control ratios up to 10:1.

Key features include:

  • Rated for control of gas flow rates within specified parameters
  • Nominal diameter: DN80 (3 inches)
  • Maximum operating pressure: 500 mbar
  • Medium temperature range: -20°C to +60°C
  • Suitable for use with actuators IC 20 or IC 40 as specified by manufacturer
  • Flange mounting configuration
  • Features a reduced bore configuration

Restrictions

Ratings & reviews