Butterfly Valve - 4" ANSI Flange, Gas Flow Modulation, BVG100/80W05
- Mfr # KS88300150
- Zoro # G815294943
product price:
$
929.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300150
- Zoro #
- G815294943
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG100/80W05,7.2 is a butterfly valve rated for modulation of gas flow within specified parameters. This model features 4-inch ANSI flanges and is configured for installation between two flanges, with preparation for actuator attachment (IC 20 or IC 40). It supports control ratios up to 10:1 as per manufacturer specifications and can be supplied with manual adjustment if required.
Key features:
- Rated for modulation of gas flow within specified parameters
- Control ratio up to 10:1 as per manufacturer specifications
- Compatible with actuator models IC 20 or IC 40 as per manufacturer specifications
- Configured with ANSI flange connections and suitable for installation between two flanges
- Maximum operating pressure: 500 mbar
- Nominal diameter range: DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.