Shop HONEYWELL
Create Account
Butterfly Valve - BVA 125/100Z05, Flanged, Air Flow Control, DN 40-150
- Mfr # KS88300111
- Zoro # G615380587
product price:
$
862.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300111
- Zoro #
- G615380587
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA 125/100Z05 is a butterfly valve rated for regulation of air flow rates within specified parameters. This valve is configured for installation between two flanges (IC 20 or IC 40) and can be installed between two flanges. It is suitable for continuous control of air flow rate and intended for use in applications requiring regulated air movement, as specified by the manufacturer.
Key features include:
- Capable of achieving a control ratio up to 10:1 under specified conditions
- Compatible with actuators IC 20 or IC 40
- Configured for installation between two flanges
- Suitable for continuous control of air flow rate
- Maximum operating pressure (pu max.): 500 mbar
- Nominal diameter range: DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
- Manual adjustment option available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.