Butterfly Valve - BVA 150Z05H, 10:1 Control Ratio, Flanged, Actuator Ready
- Mfr # KS88300803
- Zoro # G415380572
product price:
$
865.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300803
- Zoro #
- G415380572
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA 150Z05H is a butterfly valve rated for control ratios up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and installation between two flanges. This valve type supports continuous adjustment of air flow rates, with compatibility across various series for different media types and operational requirements.
Key features include:
- Compatible with continuous adjustment of air flow rate
- Rated for control ratio capability up to 10:1
- Prepared for actuator IC 20 or IC 40 attachment
- Suitable for installation between two flanges
- Maximum operating pressure (pu max.): 500 mbar, nominal diameter DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
- Manual adjustment option available on select models
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.