Shop HONEYWELL

Butterfly Valve - BVA 80/65Z05, DN 40-150, 500 mbar, Modulating Air Flow

  • Mfr # KS88300109
  • Zoro # G615380655

product price: 
$
678.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300109
Zoro #
G615380655
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVA 80/65Z05 is a butterfly valve rated for modulation of air flow within specified parameters, capable of achieving a maximum control ratio of 10:1 under specified conditions. It is intended for installation between two flanges and can be prepared for attachment with an actuator IC 20 or IC 40 when properly installed according to manufacturer instructions. This model is suitable for operation within the temperature range of -20°C to +60°C as specified by the manufacturer and is rated for operation at pressures up to 500 mbar within nominal diameters (DN) ranging from 40 to 150.

Key features include:

  • Rated for modulation of air flow within specified parameters with up to a 10:1 ratio
  • Compatible with actuator models IC 20 or IC 40 when properly installed according to manufacturer instructions
  • Intended for installation between two flanges
  • Rated for operation at pressures up to 500 mbar
  • Suitable for operation within the temperature range of -20°C to +60°C as specified by the manufacturer
  • Available in sizes DN 40 to DN 150

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.