Butterfly Valve - BVA Series, 10:1 Control Ratio, Flanged
- Mfr # KS88300114
- Zoro # G715380685
product price:
$
549.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300114
- Zoro #
- G715380685
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA 50/32Z05 is a butterfly valve rated for control ratios up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and can be installed between two flanges. This valve type, part of the BVA series, is intended for regulation of air flow rates in accordance with product specifications.
Key features include:
- Control ratio capability up to 10:1
- Compatible with actuators IC 20 or IC 40
- Configured for installation between two flanges
- Intended for regulation of air flow rates in accordance with product specifications
- Maximum operating pressure (pu max.): 500 mbar
- Nominal diameter range: DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
- Manual adjustment option available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.