Butterfly Valve - BVA Series, Flanged, Air/Gas/Flue Gas Control, 10:1 Ratio

  • Mfr # KS88301048
  • Zoro # G315380689
product price: 
$
636.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88301048
Zoro #
G315380689
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVA80Z05V is a butterfly valve rated for operation at control ratios up to 10:1. It is designed to allow actuator mounting and installation between two flanges. This valve series supports compatible with continuous adjustment of air flow rates, with versions available for gas, hot air, or flue gas flow rate management.

Key features include:

  • Compatible with continuous adjustment of air flow rates (BVA, BVAF)
  • Versions available for gas (BVG, BVGF), hot air/flue gas (BVH, BVHS) with different pressure and temperature ranges
  • Maximum operating pressure: 500 mbar (BVG, BVGF, BVA, BVAF); DN 40 to 150; medium temperature range: -20°C to +60°C
  • Hot air/flue gas models: max. pressure 150 mbar; DN 40 to 100; medium temperature up to +450°C
  • Designed to allow actuator mounting and installation between two flanges
  • Certain models include a manual adjustment feature

Restrictions

Ratings & reviews