Butterfly Valve - BVHS Series, 10:1 Control Ratio, Flange Mount, DN 40-100
- Mfr # KS88300167
- Zoro # G515380717
product price:Â
$
850.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300167
- Zoro #
- G515380717
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVHS50Z01A is a butterfly valve rated for control ratios up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and can be installed between two flanges. This model, part of the BVHS series, is suitable for use in applications involving regulation of hot air or flue gas flow rates.
Key features include:
- Control ratio capability up to 10:1
- Suitable for use with actuators IC 20 or IC 40
- Configured for installation between two flanges
- Maximum operating pressure (pu): 150 mbar
- Nominal diameter range: DN 40 to DN 100
- Maximum specified medium temperature: +450°C
- Features a TWINDISC valve disc and stop bar design; leakage rate as per manufacturer’s specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.