Shop HONEYWELL
Create Account
Butterfly Valve DKR, 15–500mm, Hot Air/Flue Gas, 300 mbar Max
Mfr # KS03149250
Zoro # G215293881
product price:
$
3,658.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149250
- Zoro #
- G215293881
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 300Z03F100D is a butterfly valve intended for adjustment of flow rate of hot air or flue gas in industrial burner systems. This valve is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator. It can be installed between two flanges and provides options for manual adjustment or a free shaft end.
Key features:
- Nominal diameter (DN): Available from 15 to 500 mm, suitable for various installation requirements
- Maximum operating pressure: Up to 300 mbar
- Rated for operation within a medium temperature range of 100°C to 650°C
- Configuration: Offered with disc clearance or stop bar options
- Installation: Designed for fitting between two flanges