Shop HONEYWELL
Create Account
Butterfly Valve DKR 400Z03F450A - Hot Air/Flue Gas, 300 mbar, DN15-500
- Mfr # KS03149324
- Zoro # G315380375
product price:
$
8,624.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149324
- Zoro #
- G315380375
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 400Z03F450A is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates in gas burner systems. It is prepared for actuator attachment (IC 50) and features an angle-of-rotation indicator for monitoring valve position. The valve can be installed between two flanges and is compatible with manual adjustment and free shaft end configurations.
Key features:
- Nominal diameter (DN): 15 to 500; refer to technical documentation for installation requirements
- Rated for a maximum operating pressure of 300 mbar
- Rated medium temperature range: 100°C to 650°C
- Offered with disc clearance or stop bar options as specified by manufacturer
- Rated control ratio up to 1:10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.