Butterfly Valve DKR 500Z03F350A - Hot Air/Flue Gas, DN15-500, 300mbar
- Mfr # KS03149331
- Zoro # G015380354
product price:
$
10,065.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149331
- Zoro #
- G015380354
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 500Z03F350A is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates within gas burner systems. It is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator for monitoring valve position. The valve can be installed between two flanges and provides options for manual operation and free shaft end configuration.
Key features include:
- Nominal diameter range: DN 15 to DN 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C up to 650°C
- Available with disc clearance or stop bar configuration
- Rated for operation at control ratios up to 1:10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.