Butterfly Valve DKR 80Z, DN 15-500, 300 mbar, High Temp Flue Gas/Air
- Mfr # KS03149228
- Zoro # G315293224
product price:
$
826.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149228
- Zoro #
- G315293224
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 80Z is a butterfly valve intended for use in adjusting the flow rate of hot air or flue gas in industrial applications. It is suitable for installation between two flanges and may be configured with manual adjustment or a free shaft end; compatible with actuator IC 50 (per manufacturer specifications). The valve includes an angle-of-rotation indicator (for reference purposes).
Key features:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C up to 650°C
- Available with disc clearance or stop bar options
- Rated for operation within control ratios up to 1:10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.