Shop HONEYWELL
Create Account
Butterfly Valve DKR – Air & Flue Gas, DN 15–500, 100–650°C, Manual/Actuator
Mfr # KS72701050
Zoro # G015293678
product price:
$
384.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72701050
- Zoro #
- G015293678
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 40Z03H350D is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates within industrial systems, as specified by product documentation. It is suitable for installation between two flanges and can be prepared for actuator attachment (IC 50). The valve includes an angle-of-rotation indicator for monitoring adjustments.
Key features:
- Nominal diameter (DN): Available from 15 to 500
- Maximum operating pressure: Up to 300 mbar
- Manual adjustment or free shaft end options
- Maximum medium temperature range: 100°C to 650°C
- Configurable with disc clearance or stop bar It is capable of supporting control ratios up to 1:10 under specified operating conditions.