Butterfly Valve DKR, DN 15-500, 300 mbar, Hot Air/Flue Gas Control

  • Mfr # KS03149254
  • Zoro # G215380413
product price: 
$
5,402.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03149254
Zoro #
G215380413
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER DKR 350Z03F100D is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates on gas burners, as specified by manufacturer guidelines. It is prepared for attachment of an actuator IC 50 and features an angle-of-rotation indicator. This valve is compatible with installation between two flanges, according to product specifications, and can be configured with either manual adjustment or a free shaft end.

Key features include:

  • Nominal diameter (DN) range: 15 to 500
  • Maximum operating pressure: 300 mbar
  • Medium temperature range: 100°C to 650°C
  • Available with disc clearance or stop bar options

Restrictions

Ratings & reviews