Butterfly Valve DKR, DN 15-500, 300 mbar, Hot Air/Flue Gas Control

  • Mfr # KS03149264
  • Zoro # G415380411
product price: 
$
8,630.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03149264
Zoro #
G415380411
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER DKR 450Z03F450D is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates on gas burners within specified parameters. It is prepared for attachment to an actuator IC 50 and includes an angle-of-rotation indicator; compatible with control ratios up to 1:10. This valve can be fitted between two flanges and provides configuration options including manual adjustment and free shaft end.

Key features include:

  • Nominal diameter (DN) range: 15 to 500
  • Maximum operating pressure: 300 mbar
  • Suitable for medium temperatures from 100°C to 650°C
  • Available with disc clearance or stop bar configuration
  • Equipped with angle-of-rotation indicator

Restrictions

Ratings & reviews