Shop HONEYWELL
Create Account
Butterfly Valve DKR, DN 15-500, Hot Air/Flue Gas, Actuator Ready
- Mfr # KS03149274
- Zoro # G715380357
product price:
$
874.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149274
- Zoro #
- G715380357
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 32Z03F100A is a butterfly valve intended for adjustment of flow rate of hot air or flue gas in gas burner systems. It is prepared for actuator attachment (IC 50) and features an angle-of-rotation indicator with an angle-of-rotation indicator to facilitate precise control. The valve can be installed between two flanges and provides options for manual operation or with a free shaft end.
Key features include:
- Nominal diameter range: DN 15 to DN 500
- Maximum operating pressure: up to 300 mbar
- Suitable for medium temperatures from 100°C to 650°C
- Available with disc clearance or stop bar configurations
- Compatible with actuators; supports specified control ratio range
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.