Shop HONEYWELL
Create Account
Butterfly Valve DKR, DN 150, Flue Gas/Hot Air, 300 mbar Max Pressure
- Mfr # KS03149302
- Zoro # G615380358
product price:
$
1,884.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149302
- Zoro #
- G615380358
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 150Z03F100A is a butterfly valve intended for use in regulating the flow rate of hot air or flue gas in gas burner systems. It is configured for installation between two flanges and can be fitted with an actuator IC 50; rated control ratio up to 1:10. The valve is equipped with an angle-of-rotation indicator for monitoring position and adjustment.
Key features:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C to 650°C
- Available with manual adjustment or free shaft end
- Options include disc clearance or stop bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.