Shop HONEYWELL
Create Account
Butterfly Valve DKR, DN 150, Hot Air/Flue Gas, 300 mbar Max Pressure
- Mfr # KS03149241
- Zoro # G015380408
product price:
$
4,883.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03149241
- Zoro #
- G015380408
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 150Z03F650D is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates on gas burners, as specified by manufacturer guidelines. It is prepared for attachment of an actuator IC 50 and rated for control ratios up to 1:10 according to product specifications, with an integrated angle-of-rotation indicator. This valve can be installed between two flanges and is available with manual adjustment option or free shaft end configuration.
Key features include:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C to 650°C
- Available with disc clearance or stop bar configuration
- Designed for fitting between two flanges
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.