Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air & Flue Gas, 32Z03H100D, 300 mbar Max
- Mfr # KS72702040
- Zoro # G515293642
product price:
$
370.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72702040
- Zoro #
- G515293642
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 32Z03H100D is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates in gas burner systems, as specified by manufacturer guidelines. It is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator for reference during valve positioning. This valve can be installed between two flanges and supports control ratios up to 1:10 under specified operating conditions.
Key features include:
- Nominal diameter (DN): Available from 15 to 500
- Maximum operating pressure: Up to 300 mbar
- Adjustment options: Manual adjustment or free shaft end
- Medium temperature range: Suitable for operation within a medium temperature range of 100°C to 650°C
- Construction options: With disc clearance or stop bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.