Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air/Flue Gas, DN 15-500, 300 mbar Max
- Mfr # KS72701240
- Zoro # G015293418
product price:
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72701240
- Zoro #
- G015293418
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 32Z03H450D is a butterfly valve intended for use in regulating the flow of hot air or flue gas within industrial burner systems, according to manufacturer specifications. This valve is suitable for installation between two flanges and may be operated manually or configured with a compatible actuator (IC 50 attachment preparation). It features an angle-of-rotation indicator to provide angle-of-rotation indication.
Key features include:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C up to 650°C
- Available with manual adjustment or free shaft end
- Options include disc clearance or stop bar configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.