Butterfly Valve - DKR Series, Air/Flue Gas, DN 15-500, 300 mbar Max
- Mfr # KS72702050
- Zoro # G715293527
product price:
$
384.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72702050
- Zoro #
- G715293527
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 40Z03H100D is a butterfly valve intended for use in regulating the flow rate of hot air or flue gas within specified parameters in industrial burner systems. This valve is suitable for installation between two flanges and may be configured with manual adjustment or a free shaft end compatible with actuator IC 50. It includes an angle-of-rotation indicator to assist with control and monitoring.
Key features:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Compatible with medium temperatures from 100°C to 650°C
- Available with disc clearance or stop bar options
- Rated for operation at control ratios up to 1:10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.