Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air/Flue Gas, DN 15-500, 650°C Max
Mfr # KS72701330
Zoro # G115293479
product price:
$
2,076.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72701330
- Zoro #
- G115293479
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 200Z03H450 is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates within industrial burner systems. It is prepared for actuator attachment and features an angle-of-rotation indicator to provide angle-of-rotation indication. The valve can be installed between two flanges and supports both manual adjustment and free shaft end configurations.
Key features include:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C up to 650°C
- Available with disc clearance or stop bar options
- Rated for control ratios up to 1:10