Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air/Flue Gas, DN 15-500mm, 100–650°C
Mfr # KS72701070
Zoro # G715293701
product price:
$
460.74
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS72701070
- Zoro #
- G715293701
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 65Z03H350D is a butterfly valve intended for use in regulating the flow rate of hot air or flue gas on gas burners within specified parameters. This valve is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator. It can be installed between two flanges and supports both manual adjustment and free shaft end configurations.
Key features include:
- Nominal diameter (DN): 15 to 500 mm
- Maximum operating pressure: 300 mbar
- Medium temperature range: 100°C to 650°C
- Available with disc clearance or stop bar options
- Rated for control ratios up to 1:10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.