Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air/Flue Gas, DN 50, 100–650°C, Actuator Ready
Mfr # KS72701260
Zoro # G115293516
product price:
$
593.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72701260
- Zoro #
- G115293516
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 50Z03H450D is a butterfly valve intended for use in adjusting the flow rate of hot air or flue gas in industrial burner systems, as specified by manufacturer guidelines. This valve is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator. It can be installed between two flanges and offers options for manual adjustment or with a free shaft end.
Key features include:
- Nominal diameter range: DN 15 to DN 500
- Maximum operating pressure: 300 mbar
- Medium temperature range: 100°C to 650°C
- Available with disc clearance or stop bar configurations
- Rated for control ratios up to 1:10