Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air/Flue Gas, DN 50, 100–650°C
Mfr # KS72701060
Zoro # G015293708
product price:
$
411.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72701060
- Zoro #
- G015293708
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 50Z03H350D is a butterfly valve intended for use in applications involving hot air or flue gas control on gas burners within specified parameters. This valve is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator. It is suitable for installation between two flanges and compatible with manual adjustment and free shaft end configurations.
Key features include:
- Nominal diameter range: DN 15 to DN 500
- Maximum operating pressure: 300 mbar
- Medium temperature range: 100°C to 650°C
- Available with disc clearance or stop bar options
- Rated for operation at control ratios up to 1:10