Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, Air/Flue Gas, DN15-500, 100–650°C
Mfr # KS72701170
Zoro # G015293586
product price:
$
5,523.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS72701170
- Zoro #
- G015293586
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,AIR AND FLUE GAS,DKR 400Z03H350 is a butterfly valve intended for use in applications involving hot air or flue gas flow control within specified parameters. It is prepared for actuator attachment (IC 50) and features an angle-of-rotation indicator for monitoring valve position. The valve can be installed between two flanges and is available with manual adjustment capability or free shaft end.
Key features:
- Nominal diameter range: DN 15 to DN 500
- Maximum operating pressure: 300 mbar
- Medium temperature range: 100°C to 650°C
- Available with disc clearance or stop bar configuration
- Rated for operation at control ratios up to 1:10