Shop HONEYWELL
Create Account
Butterfly Valve - DKR Series, DN 15-500, 300 mbar, 100–650°C, Flanged
Mfr # KS03149318
Zoro # G315380351
product price:
$
6,565.92
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03149318
- Zoro #
- G315380351
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 350Z03F100A is a butterfly valve intended for use in regulating the flow rate of hot air or flue gas on compatible gas burners within specified parameters. It is prepared for attachment to an actuator IC 50 and features an angle-of-rotation indicator. The valve can be installed between two flanges and is available with manual adjustment capability or a free shaft end option.
Key features include:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Maximum medium temperature: 100°C to 650°C
- Available with disc clearance or stop bar configuration
- Designed for fitting between two flanges