Butterfly Valve - DKR Series, DN 15-500, Hot Air/Flue Gas, 300 mbar

  • Mfr # KS03149296
  • Zoro # G015380422
product price: 
$
1,480.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03149296
Zoro #
G015380422
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER DKR 100Z03F450A is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates on gas burners, within specified parameters. It is prepared for attachment of an actuator IC 50 and features an angle-of-rotation indicator to provide monitoring of valve position. This valve can be fitted between two flanges and offers options for manual adjustment or a free shaft end configuration.

Key features include:

  • Nominal diameter (DN) range: 15 to 500
  • Maximum operating pressure: 300 mbar
  • Maximum medium temperature: 100°C to 650°C
  • Available with disc clearance or stop bar configuration

Restrictions

Ratings & reviews