Butterfly Valve - DKR Series, For Hot Air/Flue Gas, DN 15-500, 300 mbar

  • Mfr # KS03149311
  • Zoro # G315380320
product price: 
$
3,737.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03149311
Zoro #
G315380320
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER DKR 250Z03F350A is a butterfly valve intended for use in regulating the flow rate of hot air or flue gas in gas burner systems. It is prepared for actuator attachment (IC 50) and features an angle-of-rotation indicator for monitoring adjustment position. This valve is rated for control ratios up to 1:10 and can be installed between two flanges.

Key features:

  • Nominal diameter (DN): Available from 15 to 500
  • Maximum operating pressure: Up to 300 mbar
  • Adjustment options: Manual adjustment or free shaft end
  • Medium temperature range: compatible with medium temperatures within the range of 100°C–650°C
  • Design variants: With disc clearance or with stop bar

Restrictions

Ratings & reviews