Butterfly Valve - DKR Series, Hot Air/Flue Gas, 300 mbar, DN 15-500

  • Mfr # KS03149299
  • Zoro # G815380363
product price: 
$
1,633.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03149299
Zoro #
G815380363
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER DKR 125Z03F350A is a butterfly valve intended for use in regulating the flow rate of hot air or flue gas within industrial burner systems. It is prepared for actuator attachment (IC 50) and features an angle-of-rotation indicator to assist with monitoring and adjustment of valve position. It can be installed between two flanges and offers both manual adjustment and a free shaft end configuration.

Key features include:

  • Nominal diameter range: DN 15 to DN 500, compatible with a range of installation configurations
  • Maximum operating pressure: up to 300 mbar
  • Medium temperature capability: from 100°C up to 650°C
  • Available with disc clearance or stop bar options
  • Equipped with an angle-of-rotation indicator for position reference

Restrictions

Ratings & reviews