Butterfly Valve - DN 400-500, High Temp, Flanged, IC50 Actuator Ready
- Mfr # KS74924965
- Zoro # G315413868
product price:
$
1,518.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74924965
- Zoro #
- G315413868
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER IC50-DKR DN 400-500 mit Stossdämpfer /B is a butterfly valve intended for use in controlling the flow rate of hot air or flue gas within specified system parameters. This unit is prepared for actuator attachment (IC 50) and includes an angle-of-rotation indicator for monitoring valve position. It is suitable for installation between two flanges and rated for control ratios up to 1:10.
Key features include:
- Nominal diameter (DN): 15 to 500
- Maximum operating pressure: 300 mbar
- Manual adjustment or free shaft end options
- Maximum medium temperature range: 100°C to 650°C
- Available with disc clearance or stop bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.