Shop HONEYWELL
Create Account
Butterfly Valve - DN150, Flange Mount, 10:1 Ratio, Air Flow Control
- Mfr # KS88300028
- Zoro # G315293316
product price:
$
1,111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300028
- Zoro #
- G315293316
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV, BFLY, BVAF150Z05, DN150 is a butterfly valve rated for control of air flow rates within specified parameters. It supports control ratios up to 10:1 and is prepared for the attachment of an actuator IC 20 or IC 40. This valve is intended for installation between two flanges and accommodates medium temperatures from -20°C to +60°C with a maximum operating pressure of 500 mbar.
Key features include:
- Intended for use in air flow rate adjustment applications (BVA, BVAF series)
- Control ratio capability up to 10:1
- Compatible with actuator models IC 20 or IC 40
- Designed for flange mounting (DN150 nominal diameter)
- Maximum operating pressure: 500 mbar
- Medium temperature range: -20°C to +60°C
- Constructed to minimize mechanical play and enable prompt actuator response
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.