Shop HONEYWELL
Create Account
Butterfly Valve - DN80 Flange, Air Control, 7.25 PSIG, BVA80Z05
- Mfr # KS88300102
- Zoro # G115293363
product price:
$
470.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300102
- Zoro #
- G115293363
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,DN80 FLG,AIR BVA80Z05,7.25 PSIG is a butterfly valve intended for use in the control of air flow rates in industrial and commercial systems. This model is prepared for actuator attachment (IC 20 or IC 40) and fits between two flanges, rated for a maximum control ratio of 10:1. The valve accommodates medium temperatures from -20°C to +60°C and has a maximum operating pressure of 500 mbar.
Key features include:
- Butterfly valve type with DN80 flange connection
- Compatible with applications involving the regulation of air flow rates
- Supports actuator mounting (IC 20 or IC 40)
- Rated for a maximum control ratio of 10:1
- Maximum operating pressure: 7.25 PSIG (500 mbar)
- Medium temperature range: -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.