Shop HONEYWELL
Create Account
Butterfly Valve - Flange Mount, DN 40–150, 500 mbar, Air Flow Control
Mfr # KS88301533
Zoro # G815380592
product price: $689.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88301533
- Zoro #
- G815380592
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA 100Z05F is a butterfly valve intended for the modulation of air flow rates, capable of achieving a control ratio up to 10:1, depending on system configuration. It is prepared for actuator attachment (IC 20 or IC 40) and installation between two flanges. This model accommodates medium temperatures from -20°C to +60°C and operates at a maximum pressure of 500 mbar within nominal diameters DN 40 to DN 150.
Key features include:
- Continuous air flow rate control with up to a 10:1 ratio
- Compatible with actuators IC 20 or IC 40
- Flange-mountable design for integration into piping systems
- Operating temperature range: -20°C to +60°C
- Maximum operating pressure: 500 mbar
- Available in sizes DN 40–150
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.