Shop HONEYWELL
Create Account
Butterfly Valve - Gas, 500 mbar, DN 40–150, Modulating
Mfr # KS88301779
Zoro # G315380566
product price:
$
686.75
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88301779
- Zoro #
- G315380566
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG65W05H is a butterfly valve rated for modulation of gas flow within specified parameters, with a control ratio up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and can be installed between two flanges. This model supports medium temperatures from -20°C to +60°C and operates at pressures up to 500 mbar, suitable for pipe sizes DN 40 to DN 150.
Key features include:
- Rated for modulation of gas flow within specified parameters
- Control ratio up to 10:1
- Prepared for actuator IC 20 or IC 40 installation
- Fits between two flanges
- Operates at maximum pressure of 500 mbar
- Suitable for medium temperatures from -20°C to +60°C
- Compatible with nominal diameters DN 40–150
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.