Shop HONEYWELL
Create Account
Butterfly Valve - Gas, DN150, 300 mbar, High Temp, Flanged Mount
- Mfr # KS72708110
- Zoro # G115293820
product price:
$
2,652.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS72708110
- Zoro #
- G115293820
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV,BFLY,GAS,UR 6 G DN150F is a butterfly valve intended for use in applications involving adjustment of hot air or flue gas flow rates on gas burners, as specified by manufacturer guidelines. It is prepared for actuator attachment (IC 50) and features an angle-of-rotation indicator to assist with monitoring valve position. This valve is suitable for installation between two flanges and supports control ratios up to 1:10.
Key features include:
- Nominal diameter range: DN 15 to DN 500
- Maximum operating pressure: 300 mbar
- Manual adjustment or free shaft end options available
- Maximum medium temperature range: 100°C to 650°C
- Available with disc clearance or stop bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.