Butterfly Valve - Gas, Flanged, DN65/DN40, Modulating, 500 mbar Max

  • Mfr # KS88300153
  • Zoro # G715294876
product price: 
$
761.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300153
Zoro #
G715294876
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VLV,BFLY,DN65 DN40 FLG,GAS BVG 65/40W05 is a butterfly valve intended for use in applications requiring modulation of gas flow within the specified range. It is prepared for attachment to an actuator (IC 20 or IC 40) and can be installed between two flanges. This valve supports control ratios up to 10:1 and is suitable for use with medium temperatures ranging from -20°C to +60°C.

Key features include:

  • Intended for use in applications requiring modulation of gas flow within the specified range
  • Compatible with actuators IC 20 or IC 40
  • Flanged connection, fits between two flanges
  • Control ratio capability up to 10:1
  • Maximum operating pressure of 500 mbar
  • Suitable for nominal diameters DN40 to DN150 within the specified temperature range

Restrictions

Ratings & reviews