Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow, 10:1 Ratio, DN40-150, 500 mbar, BVG Series
- Mfr # KS88301286
- Zoro # G115380544
product price:
$
655.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88301286
- Zoro #
- G115380544
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG40Z05F is a butterfly valve rated for continuous gas flow rate adjustment. It is intended for installation between two flanges and is compatible with actuator models IC 20 or IC 40, supporting a maximum control ratio of 10:1. This model is suitable for use within a medium temperature range of -20°C to +60°C and operates at pressures up to 500 mbar within the DN 40 to DN 150 range.
Key features include:
- Rated for continuous gas flow rate adjustment (BVG, BVGF series)
- Supports a maximum control ratio of 10:1
- Compatible with actuator models IC 20 or IC 40
- Suitable for installation between two flanges
- Maximum operating pressure: 500 mbar; nominal diameter range: DN 40–150
- Suitable for use within a medium temperature range of -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.